Deckmount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Inca Brass

You last purchased this on
 
ROHL®

Aqui Deckmount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Aqui Deckmount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Inca Brass

  • Fast #
  • Part #RA1419LCIB2
  • Item #3882379
  • Manufacturer Part #A1419LCIB-2
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Cutouts: 3 x 1-1/4"
  • Includes remote pop-up
  • Brass construction
  • Shank size: 11/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Height: 9-1/64"
  • Swivel spout reach: 6-1/2"
  • 1.2 GPM
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Aqui
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
No
Energy Star Compliant:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Crystal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
6-3/8 in
Spout Reach:
6-1/2 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes