Aqui Deckmount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Tuscan Brass

Part #RA1419LCTCB2  |  Item #3881333  |  Manufacturer Part #A1419LCTCB-2

$1,372.50 EACH
(Pricing is for Tuscan Brass)

Color/Finish: Tuscan Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes remote pop-up
  • Quarter-turn ceramic disc control cartridges
  • Cutouts: 3 x 1-1/4"
  • Swivel spout reach: 6-1/2"
  • Height: 9-1/64"
  • Shank size: 11/32" that reduces to 1/2" NPT
  • Minimum hole size: 1-1/4"
  • Brass construction
  • Flow rate: 1.2 gpm
  • 1.2 GPM

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Aqui

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Energy Star Compliant: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Crystal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 6-3/8 in

Spout Reach: 6-1/2 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: Yes