Arcana™ 1/2 in. Thermostatic Diverter and Control Trim Only for R1050BD Rough Valve in Satin Nickel

Part #RAC390LMSTNTO  |  Item #7526288  |  Manufacturer Part #AC390LM-STN/TO

$757.50 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Temperature and volume control
  • Up to 5 functions
  • Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
  • Order R1052BD 1/2" thermostatic 2 function rough valve
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: R1050BD Rough Valve

Collection: Arcana™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 8-1/2 in

Handle Material: Brass

Handle Type: Lever

Height: 8-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Product Type: Trim

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Width: 4 in