2 gpm Wall Mount Thermostatic Valve Trim with Single Metal Lever Handle for 1005N Thermostatic Rough Valve in Polished Nickel
Arcana 2 gpm Wall Mount Thermostatic Valve Trim with Single Metal Lever Handle for 1005N Thermostatic Rough Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single handle function for thermostatic control
- Must add volume controls to complete system
- Trim plate, escutcheon and handle to thermostatic valve
- See page XXX for rough info
- Must order 1005N thermostatic rough valve to complete
- Volume control(s) required
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1005N Thermostatic Rough Valve
- Collection:
- Arcana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-15/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Trim
- Shower Arm Reach:
- 3-15/16 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-5/16 in