4 in. Brass Valve Trim in Polished Chrome

You last purchased this on
 
ROHL®

Arcana™ 4 in. Brass Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana™ 4 in. Brass Valve Trim in Polished Chrome

  • Fast #
  • Part #RAC390LMAPCTO
  • Item #7525331
  • Manufacturer Part #AC390LM-APC/TO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 5 functions
  • Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
  • Temperature and volume control
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
  • Order R1052BD 1/2" thermostatic 2 function rough valve
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
R1055BD Rough Valve
Collection:
Arcana™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Valve Trim
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Size:
1/2 in
Valve Type:
Thermostatic Valve