Arcana™ 4 in. Brass Valve Trim in Polished Nickel

Part #RAC390LM  |  Manufacturer Part #AC390LM-PN/TO

Starting at
$496.50 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes trim plate, diverter control, temperature control
  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
  • See page xxx for rough info
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: R1055BD Rough Valve

Collection: Arcana™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Lever

Height: 8-1/2 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve