4-Port 3-Direction Rough-in Body Valve Body

You last purchased this on
 
ROHL®

Arcana 4-Port 3-Direction Rough-in Body Valve Body

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Arcana 4-Port 3-Direction Rough-in Body Valve Body

  • Fast #
  • Part #RAC27STNBO
  • Item #1703012
  • Manufacturer Part #AC27-STN/BO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female inlet and outlets
  • Ceramic disc cartridges
  • For wall mount tub and shower installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Flow rate: 16 gpm
  • Four port, three direction diverter rough only
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Arcana
End Connection 1:
Female
End Connections:
Female
Flow Rate:
16 gpm
Handle Type:
Lever
Installation Type:
Wall Mount
Material:
Brass
Number of Handles:
Single Handle
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No