Arcana™ *CVR* KIT ROHL ITALIAN SS 1B UM KIT

Part #RRUWKIT36162SB  |  Item #7525997  |  Manufacturer Part #RUWKIT36162SB

$3,336.00 EACH

Type:

RRUWKIT36162SB
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Commercial grade, 16 gauge 18/10 type 304 Stainless Steel
  • 42" minimum cabinet size

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Arcana™

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Diameter: 3-1/2 in

Drain Location: Right

Gauge: 16

NSF Certified: No

Shape: Round

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Type: RRUWKIT36162SB