Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Polished Chrome (Less Diverter)

This product has been replaced by

ROHL® Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #AC110LM-APC
You last purchased this on
 
ROHL®

Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Polished Chrome (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #AC110LM-APC
ROHL®

Arcana Pressure Balancing Concealed Bath or Shower Mixer with Single Lever Handle in Polished Chrome (Less Diverter)

  • Fast #
  • Part #RAC100LMAPC
  • Item #3770402
  • Manufacturer Part #AC100LM-APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure balance
  • Includes dome, escutcheon and screws
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Arcana
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7 in
Height:
7 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
4-1/2 in