Single Handle Bathtub & Shower Faucet in Italian Brass (Trim Only)
Arcana™ Single Handle Bathtub & Shower Faucet in Italian Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single handle function for thermostatic control
- Must add volume controls to complete system
- Trim plate, escutcheon and handle to thermostatic valve
- See page XXX for rough info
- Must order 1005N thermostatic rough valve to complete
- Volume control(s) required
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Escutcheon Height:
- 6-5/16 in
- Escutcheon Width:
- 6-5/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Classic;Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No