Arcana™ Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

Part #RAC720XTO  |  Manufacturer Part #AC720X-STN/TO

Starting at
$382.50 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim plate, escutcheon and handle to thermostatic valve
  • Single handle function for thermostatic control
  • Must add volume controls to complete system
  • Volume control(s) required
  • Must order 1005N thermostatic rough valve to complete
  • See page XXX for rough info

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Arcana™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-5/16 in

Escutcheon Width: 6-5/16 in

Flow Rate: 2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Style: Classic;Traditional

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No