This product requires certification to purchase.

Single Handle Transfer & Diverter and Volume Control Valve Trim in Tuscan Brass

ROHL®

Arcana™ Single Handle Transfer & Diverter and Volume Control Valve Trim in Tuscan Brass

  • Fast #
  • Part #RAC195XTCBTO
  • Item #7526103
  • Manufacturer Part #AC195X-TCB/TO
3.1 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Single Handle Transfer & Diverter and Volume Control Valve Trim in Tuscan Brass

  • Fast #
  • Part #RAC195XTCBTO
  • Item #7526103
  • Manufacturer Part #AC195X-TCB/TO
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Temperature and volume control
  • Rough valve sold separately
  • Order R1040R 3/4" volume control rough valve
  • Order R1062BO 4-port, 3-way dedicated diverter rough valve
  • Trim to be used for either volume control or a 4-port dedicated diverter
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Rough valves sold separately: Order either R1040R 3/4" volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
  • Requires Certification

Documents

Dimensions & Measurements
Escutcheon Height
2-3/32 in
Escutcheon Width
2-3/32 in
Faucet Connection Size
3/4 in
Height
2-3/32 in
Width
2-3/32 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Arcana™
Color Finish Category
Brass Tones
Color Finish Name
Tuscan Brass
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Cross
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Transfer & Diverter, Volume Control
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Valve Trim
UPC
824438338289