ROHL®
Arcana™ Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Cross Handle (Less Diverter) in Polished Chrome
Part #RAC110XAPC | Item #7500801 | Manufacturer Part #AC110X-APC
How to get it:
Product Details
- Trim for concealed pressure balance rough valve without diverter
- Brass construction
- Must order RCT-1 rough valve to complete
- - Order RCT-1 1/2" Pressure balance rough
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Arcana™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Height: 6-1/4 in
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Handle Material: Brass
Handle Type: Cross
IAPMO Listed: No
NSF Certified: No
Number of Handles: Single Handle
Sink Material: Brass
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Width: 6-1/4 in