Arcana™ Two Handle Roman Tub Faucet in Polished Chrome

Part #RAC262LM  |  Manufacturer Part #AC262LM-APC

Starting at
$1,664.25 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hole cutouts: 4 x 1-3/8"
  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Retractable hand shower with automatic diverter
  • Brass construction
  • Spout is 2-piece rough and trim
  • Flow rate: 12 gpm at 60 psi
  • Connections: 3/4" NPT

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Collection: Arcana™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 12 gpm

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Height: 7-11/16 in

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Single

Spout Height: 3-3/16 in

Spout Reach: 9-7/8 in

Spout Type: Column

Tub Spout Reach: 9-7/8 in

Tub Spout Type: Diverter

Valve Size: 1/4 in