Arcana™ Two Handle Wall Mount Filler in Polished Chrome

Part #RA1901LMAPC  |  Item #3547015  |  Manufacturer Part #A1901LMAPC

$1,236.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function brass hand shower
  • Center to center: 5-29/32"
  • Flow rate: 10 gpm at 60 psi
  • If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Please allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • Spout reach: 6-1/4"
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Spout reach min. 7 11/16", max. 8 1/4"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 5-29/32 in

Collection: Arcana™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 10 gpm

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Ornate Porcelain

Handle Type: Lever

Hose Length: 39-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 3-3/16 in

Spout Reach: 4-17/32 in

Spout Type: Column

Trim Only: No

Tub Spout Reach: 4-17/32 in

WaterSense Labeled: No