Arcana™ Two Handle Widespread Bathroom Sink Faucet in Tuscan Brass

Part #RAC102OPTCB2  |  Item #4779115  |  Manufacturer Part #AC102OP-TCB-2

$776.00 EACH

Color/Finish: Tuscan Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Brass construction
  • Flow rate: 1.2 gpm
  • 1.2 GPM
  • Matching tub filler AC26

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Arcana™

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-7/8 in

Spout Reach: 5-3/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No