Arcana™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #RAC102X2  |  Manufacturer Part #AC102X-APC-2

Starting at
$424.50 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Flow rate: 1.5 gpm
  • Three hole installation
  • Cross handles
  • 1/4 turn ceramic disc cartridges
  • Solid brass construction, exposed pop-up drain without overflow
  • Product shown with lever handles

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Arcana™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-3/8 in

Diameter: 1-3/8 in

Drain Included: Yes

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Height: 4-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Length in : 3 in

Handle Material: Metal

Handle Type: Cross

Height: 4-3/8 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 5-3/8 in

Material: Brass

Maximum Deck Thickness: 1-5/8 in

Maximum Pressure: 75 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 2-7/8 in

Spout Reach: 5-3/8 in

Spout Swivel: 0 °

Spout Type: Fixed

Spray Type: Single Function

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 8

Width: 10 in