Arcana™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #RAC107LM2  |  Manufacturer Part #AC107LM-APC-2

Starting at
$558.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic disc cartridges
  • Flow rate: 1.2 gpm
  • Three-hole installation
  • Porcelain lever handles
  • Brass construction
  • 1.2 GPM
  • Brass construction
  • Faucet has no pop-up, order CNZREMOTE remote pop-up set, 6442 or 7444 grid drain for bowl

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Arcana™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-1/8 in

Diameter: 1-3/8 in

Drain Included: Yes

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Length in : 3-1/2 in

Handle Material: Metal

Handle Type: Lever

Height: 7 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 7-1/8 in

Material: Brass

Maximum Deck Thickness: 1-5/8 in

Maximum Pressure: 75 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 5-1/4 in

Spout Reach: 7-1/8 in

Spout Swivel: 180°

Spout Type: Fixed

Spray Type: Single Function

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 8

Width: 10 in