Volume Control Valve Trim with Single Lever Handle for ZA33BO Volume Control Rough Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #AC195OP-APC/TO
Arcana Volume Control Valve Trim with Single Lever Handle for ZA33BO Volume Control Rough Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- See page 210 for rough info
- All brass handle and escutcheon
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ZA33BO Volume Control Rough Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Width:
- 2-9/32 in