Single Function Hand Shower in Polished Nickel
Avanti Single Function Hand Shower in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-9530-CP
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Avanti
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/4 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 78 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Roman Tub Filler and Handshower Kit
- Showerhead Function:
- Single
- Spray Type:
- Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in