DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-3/4"

ROHL® Avanti 30 in. Towel Bar in Polished Nickel

RLO130PN

Manufacturer Part #: LO1/30PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Avanti
Installation Type
Wall Mount
Number of Bars
1

Print