30 in. Towel Bar in Satin Nickel

You last purchased this on
 
ROHL®

Avanti™ 30 in. Towel Bar in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Avanti™ 30 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #RLO130STN
  • Item #4030249
  • Manufacturer Part #LO1/30STN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes mounting hardware
  • Projection: 2-3/4"
  • Brass and solid metal die cast construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Avanti™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Hose Included:
Yes
Hose Length:
69 in
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
32 in