DESCRIPTION

  • Single handle control
  • Brass construction
  • Trim for pressure balance rough valve with diverter
  • Trim only

ROHL® Avanti Pressure Balancing Trim Diverter with Single Lever Handle in Polished Nickel

RA3200LMPN

Manufacturer Part #: A3200LMPN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Avanti
Faucet Height
7-1/8 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
7-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-1/8 in

Print