DESCRIPTION

  • Trim for concealed pressure balance rough valve with volume control without diverter
  • Complete with plate, escutcheon and handle
  • Brass construction
  • Move handle up for on, down for off
  • Rotate handle clockwise for hot, counterclockwise for cold
  • Must order R2012D rough valve to complete
  • See page 187 for rough info

ROHL® Avanti Pressure Balancing Valve Trim with Single Lever Handle and Integrated Volume Control in Polished Nickel

RA6200LMPN

Manufacturer Part #: A6200LMPN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Avanti
Faucet Height
7-1/8 in
Height
7-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
WaterSense Labeled
No

Print