Round Closed Towel Ring in Matte Black
Campo™ Round Closed Towel Ring in Matte Black
Frequently Purchased Together
Product Details
- Mounting hardware included
- 2 11/16" projection
- Brass and solid metal die cast construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Campo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-11/16 in
- Diameter:
- 7-3/8 in
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Height:
- 8-3/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Height:
- 8-3/16 in
- Overall Width:
- 7-3/8 in
- Projection:
- 2-11/16 in
- Ring Type:
- Closed
- Shape:
- Round