Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Lever Handle and Diverter in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome 6-1/4 in. Brass Valve Trim
ROHL® 6-1/4 in. Brass Valve Trim in Polished Chrome
Manufacturer Part #A3210NLMAPC
You last purchased this on
 
ROHL®

Avanti Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Lever Handle and Diverter in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome 6-1/4 in. Brass Valve Trim
ROHL® 6-1/4 in. Brass Valve Trim in Polished Chrome
Manufacturer Part #A3210NLMAPC
ROHL®

Avanti Tub and Shower Pressure Balancing Valve Trim Set with Metal Single Lever Handle and Diverter in Polished Chrome

  • Fast #
  • Part #RA3210LMAPC
  • Item #7500636
  • Manufacturer Part #A3210LMAPC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for concealed pressure balance rough valve with diverter
  • Brass construction
  • Single handle control
  • See page xxx for rough info
  • Matte Black finish not available
  • Must order RCT-2 rough valve to complete
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Avanti
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-1/4 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-1/4 in