Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
ROHL®

Lombardia® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Lombardia® Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #RA2210LMPN
  • Item #7500807
  • Manufacturer Part #A2210LMPN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Must order RCT-1 rough valve to complete
  • Trim for concealed pressure balance rough valve without diverter
  • See page XXX for rough info
  • - Order RCT-1 1/2" Pressure balance rough
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
RCT-1
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Lombardia®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
Diameter:
6-1/4 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
Female
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Trim
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2 lb
Width:
6-1/4 in