DESCRIPTION

  • Acid, alkali, abrasion and thermal shock resistant
  • No faucet drilling
  • Offset drain placement
  • Stain and thermal shock resistant
  • Standard 3-1/2" drain opening

Rohl Allia Bar or Kitchen Prep Sink

R5927

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-1/4 in x 15 in x 8-1/4 in
CARB OTC LEED Compliant
No
Collection
Allia
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17-7/8 in
Shape
Rectangular

Starting at
$595.6
EACH
  • QUANTITY