DESCRIPTION

  • Fits standard 3-1/2" diameter US drain openings
  • Polished Chrome
  • Standard connection: 1/2" male to drain plumbing

Rohl Italian Country Kitchen Basket Strainer

R733

Color Finish

 

SPECIFICATIONS

Collection
Italian Country Kitchen
Color Finish
Polished Chrome
Color Finish Category
Chromes
Strainer Size
3 in

Starting at
$50.82
EACH
  • QUANTITY

DOCUMENTS