DESCRIPTION

  • Fits standard 3-1/2" diameter US drain openings
  • Pull knob diameter: 5/8"
  • Standard connection: 1/2" male to drain plumbing

Rohl Italian Country Kitchen Basket Strainer without Pop-Up

R735T

Color Finish

 

SPECIFICATIONS

Collection
Italian Country Kitchen
Color Finish
Black
Color Finish Category
Blacks
Material
Brass
Strainer Size
3 in

Starting at
$64.98
EACH
  • QUANTITY

DOCUMENTS