DESCRIPTION

  • Brass and solid metal die cast construction
  • Color/Finish: Polished Chrome
  • Mounting hardware included

Rohl Lombardia Single Post Toilet Paper Holder

RLO8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Lombardia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
Material
Brass
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$74.14
EACH
  • QUANTITY

DOCUMENTS