DESCRIPTION

  • Brass construction
  • Brass rack with adjustable width
  • White rubber sleeved outer bars to prevent sliding and scratching

Rohl Perrin & Rowe® Bath Rack

RU6910

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Width
7-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS