DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-11/16"

Rohl Avanti 2-11/16 in. Wall Mount Towel Ring

RLO4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Avanti
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-3/16 in
Installation Type
Wall Mount
Material
Metal

Starting at
$81.64
EACH
  • QUANTITY

DOCUMENTS