Bath Valve with Double Cross Handle in Satin Nickel

Part #RA7422XMSTN  |  Item #3065424  |  Manufacturer Part #A7422XMSTN

Call for Pricing

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Bath Valve with Double Cross Handle in Satin Nickel

Product Details

  • For use on bathtubs with integrated tub spouts
  • Side valves: 3/4"
  • Cutouts: 2 x 1-5/16"
  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Brass construction

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Deck Mount

Handle Type: Cross

IAPMO Listed: No

Number of Handles: Two Handle