DESCRIPTION

  • 1/4 turn ceramic valves
  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • Solid brass construction, exposed pop-up drain without overflow
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation

Rohl Viaggio Bath Widespread Lavatory Faucet

RA1408LP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 15 in
Collection
Viaggio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole, 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
3-5/16 in
Spout Reach
4-15/16 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$420.67
EACH
  • QUANTITY