Multi Function Showerhead in English Bronze
Bellia Multi Function Showerhead in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight adjustable anti-calcium spray nozzle jets
- Swivel connection: 1/2" female
- Brass construction
- 3/4"F to 1/2"M adaptor available see part #U.5399
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 4 in
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Number of Handles:
- Three Handle
- Number of Jets:
- 8
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes