Single Function Showerhead in Polished Nickel
Bellia Single Function Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All Brass Construction
- Elastomer nozzles for easy cleaning of mineral build-up
- 8" faceplate
- Flow rate 2.0 GPM*
- Stainless Steel construction
- 1/2" female inlet with swivel connection
- Unique design
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in