Single Function Showerhead in Satin Nickel

You last purchased this on
 
ROHL®

Bellia Single Function Showerhead in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Bellia Single Function Showerhead in Satin Nickel

  • Fast #
  • Part #R10798STN
  • Item #4491933
  • Manufacturer Part #1079/8STN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Faceplate diameter: 11-5/8"
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Single-function rain showerhead
  • Flow rate: 2 gpm
  • Brass construction
  • Inlet: 1/2" female with swivel connection
  • Unique design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bellia
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
11-5/8 in
Faucet Connection:
Swivel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Overall Width:
24-27/32 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes