Single Function Showerhead in Polished Nickel

You last purchased this on
 
ROHL®

Bellia Single Function Showerhead in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Bellia Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #RWI0122PN
  • Item #2440055
  • Manufacturer Part #WI0122PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Scratch and stain resistant
  • Includes mounting hardware
  • Fully adjustable jets to produce high pressure spray to soft cascading stream
  • 3/4"F to 1/2"M adaptor available see part # U.5399
  • Flow rate 2.0 GPM*
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Bellia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-7/8 in
Diameter:
2-7/8 in
Faucet Connection:
Female Swivel
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Height:
4-1/2 in
IAPMO Listed -:
No
Length:
4-1/2 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Jets:
6
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Jet
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Weight:
2 lb
Width:
4 in