DESCRIPTION

  • Connection: 1/2"
  • Directional control: 45° swivel
  • Flow rate: 1.7 gpm
  • Spray face: 1-1/2" round

Rohl Perrin & Rowe® 1.8 gpm Body Spray

RU5570

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.8 gpm
Height
2 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$250.74
EACH
  • QUANTITY