1/2 in. Brass Wall Outlet in Tuscan Brass

You last purchased this on
 
ROHL®

Bossini 1/2 in. Brass Wall Outlet in Tuscan Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Bossini 1/2 in. Brass Wall Outlet in Tuscan Brass

  • Fast #
  • Part #RV00022TCB
  • Item #1616236
  • Manufacturer Part #V00022TCB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" male outlet
  • Brass construction
  • 1/2" female inlet
  • 1 7/16" projection from wall
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Bossini
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
17/8 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Connection Size:
1/2 in
Faucet Part Type:
Wall Outlet
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass