1/2 in. Male x Female Brass Vacuum Breaker in Tuscan Brass
Bossini 1/2 in. Male x Female Brass Vacuum Breaker in Tuscan Brass
Frequently Purchased Together
Product Details
- For use with hand-shower wall outlets in tubs or exposed tub/cradle hand-shower units
- Brass construction
- 1/2" male x 1/2" female connectors
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- U.3530, A1701, A2701, A2101 and A1901 Tub Fillers
- Collection:
- Bossini
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 1-1/16 in
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-13/16 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb