Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
ROHL®

Michael Berman Graceline™ Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman Graceline™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #RB240NHSOAPC
  • Item #4054601
  • Manufacturer Part #B240NHSOAPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 2 gpm
  • Connection: 1/2" male
  • Spray settings: classic, nebulizer mist, and massage
  • ABS construction
  • Cleaning wrench included
  • Flow rate 2.0 GPM*
  • Includes cleaning wrench
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Michael Berman Graceline™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/2 in
End Connection 1:
Male
End Connections:
Male
Faucet Connection:
Male
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
No
Length:
8-7/8 in
Pause Control:
No
Shape:
Round
Showerhead Function:
Multi
Spray Type:
Massage, Rain, Nebulizer
Trim Only:
No
WaterSense Labeled:
Yes
Width:
3-1/2 in