Bossini Brass Hand Shower Holder in Tuscan Brass

Part #RC50000TCB  |  Item #7063147  |  Manufacturer Part #C50000TCB

$171.75 EACH

Color/Finish: Tuscan Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use with hand-shower/hose
  • Brass construction
  • Pivoting holder
  • 1/2" female NPT inlet
  • 1/2" male outlet

Documents

Specifications

Application: Residential

Collection: Bossini

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

End Connection 1: FNPT

End Connection 2: Male

End Connections: FNPT x Male

Faucet Connection Size: 1/2 in

Faucet Part Type: Hand Shower Holder

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Material: Brass