Hand Shower Elbow in Polished Nickel
Bossini Hand Shower Elbow in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outlet connection: 1/2" male
- Brass construction
- Inlet connection: 1/2" female NPT
- Projection from wall: 1-7/16"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bossini
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-1/8 in
- Faucet Connection:
- MNPT, FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Elbow
- Product Type:
- Accessories
- Trim Only:
- No
- WaterSense Labeled:
- No