DESCRIPTION

  • - A40/1: Flexible 59" metal hose
  • Bar is equipped with an adjustable slide
  • Brass construction with ABS wall brackets and ABS sliding hand shower parking bracket
  • Brass construction with ABS wall brackets and ABS sliding hand-shower parking bracket
  • Includes 59" flexible metal hose
  • Wall outlet for hose and hand-shower required, order E824

ROHL® Bossini Multi Function Hand Shower

RD63003

Manufacturer Part #: D63003APC

Color/Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Bossini
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
Faucet Height
28-3/4 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2
Height
28-3/4 in
Hose Included
Yes
Hose Length
59 in
Installation Type
Wall Mount
Length
26-3/4 in
Material
Brass
Pause Control
No
Showerhead Function
Multi
Spray Type
Classic, Concentrated
Trim Only
No
WaterSense Labeled
Yes

Print