Bossini Shower Bar in Polished Chrome

Part #RD63000APC  |  Item #2892634  |  Manufacturer Part #D63000APC

$114.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Includes ABS wall brackets and ABS sliding hand shower parking bracket
  • Length: 28-3/4"
  • Bar diameter: 1"
  • Length may be cut down

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Bossini

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Plastic

Faucet Mount: Wall Mount

IAPMO Listed: No

Length: 28-3/4 in

NSF Certified: No

Trim Only: No

WaterSense Labeled: No