Slide Bar in Satin Nickel
Bossini Slide Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 28 5/16" length
- 1" diameter bar
- Brass construction
- Length may be cut down
- Adjustable positive grip slide/swivel hand-shower holder
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Bossini
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed -:
- No
- Length:
- 28-5/16 in
- Material:
- Brass
- Product Type:
- Slide Bar
- Width:
- 2-9/16 in