Hand Shower Wall Elbow in Satin Nickel
Hand Shower Wall Elbow in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exposed pop-up drain without overflow
- 3/4" female NPT inlet
- Product shown in Polished Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/2 in
- Diameter:
- 2-1/8 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 2-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pause Control:
- No
- Pressure - Maximum:
- 75 psi
- Product Type:
- Accessories
- Schedule Class:
- 77.5
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 1-1/2 in