DESCRIPTION

  • Capacity: 12 fluid ounces
  • For new style soap/lotion dispensers
  • Made of HDPE high density polyethylene
  • White plastic bottle

Rohl Bottle

RLS550AB

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic

Starting at
$16.34
EACH
  • QUANTITY

DOCUMENTS